Beli bearing 6804 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MSK Roller Chainatribut:
- Average Tensile Strength (kN): 40
- Pin Diameter (mm): 5.96
- Pitch (mm): 19.05
- Plate Thickness (mm): 2.39
- Roller Diameter (mm): 11.91
- Ultimate Tensile Strength (kN): 31.3
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Deskripsi:PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
- Raja Sprei Sprei SetDeskripsi:"Raja Sprei" adalah Produsen Sprei, Bedcover, Matras Protector, Bantal Guling Silikon dan Microfiber (Bulu Angsa). Raja Sprei hadir untuk Meningkatkan Kualitas Tidur anda Dirumah. Menggunakan bahan-bahan Terbaik seperti Katun Polos, Katun Jacquard Emboss, Sutra Tencel 80s yang memiliki standar mutu Import Quality, Karet Sprei Tebal dan Sangat Elastis, serta kualitasnya terjamin dengan mengandalkan karyawan, staff, dan direksi yang profesional."Harga Termurah, Kualitas Terbaik"atribut:
- Material: Katun emboss
- Set Contains: 1pcs Sprei + 1pcs Bed cover + 1pcs pillow case + 1pcs roll cover
- Size (mm): 1000x2000x300
- Schneider Electric Easergy P3U 3CT 1IoDeskripsi:Perfectly suited for buildings and industry, utilities, and large industrial processes. The relay include protection for overcurrent, overload, broken conductor, earth-fault and breaker failure as per ANSI. It also feature an automatic recloser, a switch ON to fault, inrush protection and lockout among others. Simple, reliable, safe and easy-to-use, thanks to the User Interface display. The protection relay can to be supplied by a 48 VAC/VDC to 230 VAC/VDC network. It include 10 digital inputs, 2 RJ45 communication port and 1 USB on front of the device. The relays are certified with EN 60255-26 for electromagnetic compatiblity.atribut:
- Arc Flash Protection: No
- Logs and Records: Event recording; Disturbance recording; Tripping context
- Monitoring Function: Trip circuit supervision 74; Circuit breaker monitoring; Relay self-monitoring
- Number of Analog Inputs: 0 (Zero)
- Number of Setting Group: 4
- Number of analog outputs: 0 (Zero)
- Power Supply (V): 48-230 AC/DC
- Product Range: PowerLogic P3
- Product or Component Type: Protection relay
- Relay Application: Universal
- FLUKE Multimeter Digital (Multitester)Deskripsi:Resolution: (DC voltage) Max.0.1 mV, (AC voltage) Max.0.1 mV, (DC current) Max.0.01 mA, (AC current) Max.0.01 mA, (Resistance) Max.0.1 ohm, (Capacitance) Max.1 nF, (Frequency) 0.01Hz max., (Temperature) 0.1 degrees Celsius max.atribut:
- Maximum Value: (DC voltage) 1000 V, (AC voltage) 1000 V, (DC current) 10 A, (AC current) 10 A, (resistance) 50 M ohm, (capacitance) 10000 microF, (frequency) 100 kHz
- Dimensions (mm): 43x90x185
- Humidity Range: 0-90% (0-35 degrees Celsius), 0-70% (35-50 degrees Celsius)
- Weight (g): 420
- Lifespan: Alkaline battery: Up to 200 hours when backlight is not used
- Operating/Storage Temperature (°C): -10 to + 50 / -30 to +60
- TRUSCO Number: 765-7331
- Voltage (V): 1000 (AC); 1000 (DC)
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- TSUBAKI (Tsubakimoto Chain) RS60 sprocket 1B typeatribut:
- Chain No.: RS60
- Shaft hole type: Pilot hole type
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 11.9
- Type: Sprocket
- Tanita Scale Digital (Timbangan Dapur)atribut:
- Size (kg): Max. 2
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- Snowman OHP Permanent Marker Pen OPF Series (Spidol permanen)atribut:
- Ink Type: Permanent
- JOAN LAB Heating Mantle HM Series (Pemanas Lab Mantle)Deskripsi:1.Easy to use.2.Heating evenly,heating up fast.3.Small stroke.4.Accurate temperature control.atribut:
- Function: Electronic thermoregulation
- Heating Temperature (°C): Room temperature~300
- Heater Power (W): 100-2400
- Nikki Magnetic Stand Type Coolant Nozzleatribut:
- Link: 17
- Material: Acetal resin
- Nominal Size: 1/4
- Number of Nozzles: 1
- MJ MAY Belt Guideatribut:
- UNSPSC: 23153030
Daftar Harga bearing 6804 Terbaru October 2026
| MSK Roller Chain | Rp359.900 |
| Non Brand Sprocket Gear Single | Rp18.900 |
| PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga) | Rp239.900 |
| Raja Sprei Sprei Set | Rp499.900 |
| Molykote 111 Compound | Rp619.900 |
| SAMICK Linear Bearing | Rp68.900 |
| DETMK Roller Chain | Rp109.900 |
| Schneider Electric Easergy P3U 3CT 1Io | Rp63.999.900 |
| Lion Star Jolly Box (Wadah Plastik) | Rp12.900 |
| FLUKE Multimeter Digital (Multitester) | Rp14.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/k3P107024723-11.jpg)





/9iP103201342-9.jpg)
/qqP103645962-1.jpg)

%20RS60%20sprocket%201B%20type/02P112954002-1.jpg)
/6cP104818228-1.jpg)
/P102853388-1.jpg)
/nkP101576848-2.jpg)
/5xP107679213-1.jpg)
/qrP102395963-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)